This product requires certification to purchase.

You last purchased this on
 
Dri-Eaz

  • Fast #
  • Part #D104677
  • Item #9201289
  • Manufacturer Part #104677
4.8 out of 5 Customer Rating
You last purchased this on
 
Dri-Eaz

  • Fast #
  • Part #D104677
  • Item #9201289
  • Manufacturer Part #104677
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Removes up to 18 gallons a day
  • Highly mobile – compact size
  • DriForce InterAir Drying System
  • Hot-gas bypass for fast defrost
  • Rugged rotomolded housing & stackable
  • Electronic touch pad controls
  • Built-in duct attachment ring
  • Water removal AHAM (80°F/60%RH): 64 pts. | 30 L/day
  • Water removal max. (saturation): 145 pts. | 68.6 L /day
  • Requires Certification

Documents


Specifications

AMP:
6.4
Brand Model Compatibility:
DriForce InterAir Drying System
CFM:
227 ft3/min
Color Finish Name:
Blue
Height:
32 in
Length:
19-1/2 in
Volts:
115V
Width:
20 in