Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced Crossflow Technology maximizes efficiency and ensures superior performance in low-grain conditions
- Built-in sensors monitor performance parameters; system automatically adjusts operation to optimize performance in all conditions
- Built-in humidistat and plain-English system status and maintenance-related messages
- Sealed large-capacity pump basin – large enough to contain water from an unintentional defrost after a power outage or other unexpected shut-down
- Ergonomic design. Handle 2 in. taller for easier use on stairs, folds down for storage. Integrated cord and hose storage.
- Legendary rotomolded housing – practically indestructible – stackable for storage to save space
- Automatic restart after outage when power is restored
- Water removal AHAM (80°F/60%RH): 130 pts. | 61.5 L / day
- Max. water removal (saturation): 235 pts. | 111 L / day
Documents
Specifications
- AMP:
- 8.3
- Brand Model Compatibility:
- HEPA 2000 Airscrubber
- Color Finish Name:
- Blue
- Height:
- 33-1/2 in
- Length:
- 20 in
- Volts:
- 115V
- Width:
- 20 in