Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Small, light Xactimate “Large” category dehu – more water removal than units 2–3 times its size
- Delivers “Large” dehu performance yet fits where others don’t – crawlspaces, bathrooms, kitchens, etc
- Control panel displays inlet and outlet temp and RH plus grain depression in real time
- • Secure, compact stacking – transport multiple units on a hand truck
- Fastest access for cleaning and maintenance
- Water removal: 80 pts./day | 38 L/day at 80°F/60%RH (AHAM) 139 pts./day | 66 L/day at 90°F/90%RH
Documents
Specifications
- AMP:
- 2.7
- CFM:
- 180 ft3/min
- Color Finish Name:
- Blue
- Height:
- 17-3/5 in
- Length:
- 21-1/2 in
- Volts:
- 115V
- Width:
- 12-1/2 in