DriForce InterAir Drying System
DriForce InterAir Drying System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Force air in or vacuum air out of wall assemblies and cabinets
- Dry up to 90 linear feet of wall
- Blower F211-BU (included) produces up to 38 inches of static pressure
- Averages just 3 amps
- Fits in two convenient carrying cases
- Stackable for storage
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cord Length:
- 18 ft
- Height:
- 12 in
- Length:
- 14 in
- Product Type:
- Specialty Drying
- Volts:
- 115V
- Weight:
- 97 lb
- Width:
- 14 in