Rescue Mat System
Rescue Mat System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dry water-damaged hardwood flooring safely and effectively with the professional's wood floor drying system
- The Rescue Mat System uses the power of a high-pressure blower
- Two mat sizes make it easy to custom fit to any floor layout. Help avoid costly wood floor replacement
- Setup is fast and simple with just one hose connection per mat
- Two panel sizes for mix-and-match versatility
- Remove moist air - team up with the HVE 3000 Flood Pumper or DriForce Airmover
- Remove liquid water - use with an extractor like the portable HVE 3000 Flood Pumper or a Legend Brands Cleaning truck mount
- Complete system includes: 4 large mats (46 x 30 in.), 2 small mats (23 x 30 in.), 3 sections of hose with cuffs, 7 ft. each, 2 connector sleeves, 6 hose cuffs, 5 T-connectors, 1 roll replacement gasket
Documents
Specifications
- Height:
- 8 in
- Length:
- 30 in
- Product Type:
- Specialty Drying
- Weight:
- 20 lb
- Width:
- 46 in