This product requires certification to purchase.

Velo Pro Low Profile Airmover 885 CFM 1.9 Amp with Built-in GFCIPowerOutlets for Daisy Chain and Variable Speed in Blue

You last purchased this on
 
Dri-Eaz

Velo Pro Low Profile Airmover 885 CFM 1.9 Amp with Built-in GFCIPowerOutlets for Daisy Chain and Variable Speed in Blue

  • Fast #
  • Part #D114969
  • Item #9201321
  • Manufacturer Part #114969
3.5 out of 5 Customer Rating
You last purchased this on
 
Dri-Eaz

Velo Pro Low Profile Airmover 885 CFM 1.9 Amp with Built-in GFCIPowerOutlets for Daisy Chain and Variable Speed in Blue

  • Fast #
  • Part #D114969
  • Item #9201321
  • Manufacturer Part #114969
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjust amp draw from 1.2-1.9 amps in .1-amp increments to balance draw in limited power settings
  • Variable speed control from 500 (min.) to 885 (max.) CFM
  • Daisy-chain capable with convenient dual outlet
  • Hour meter to track usage and maintenance intervals
  • Patented outlet design ensures even, broad-path airflow for fast, consistent drying across all surfaces
  • Five operating positions. Dry floors, ceilings, walls and stairways quickly and efficiently
  • Great portability. Easily carry two units at once - or stack up to six on a hand truck.
  • Easiest to maintain. Simply remove fasteners and lift out impeller assembly for cleaning
  • Requires Certification

Documents


Specifications

AMP:
1.9
Application:
Water Restoration Jobs
CFM:
885 ft3/min
Color Finish Name:
Blue
Cord Length:
18 ft
Height:
8-4/5 in
Length:
23-3/5 in
Material Type:
Polyethylene
Volts:
115V
Width:
18 in