1/8 x 1/8 x 1/8 in. Round Twist 12 Piece
1/8 x 1/8 x 1/8 in. Round Twist 12 Piece
Frequently Purchased Together
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Manufactured to NAS Type C Specifications.
- Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/8 in
- Bit Length:
- 1-7/8
- Coating:
- Black Oxide
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Screw Machine
- Length:
- 1-7/8 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Number of Pieces:
- 12 Piece
- Shank Size:
- 1/8 in
- Shank Style:
- Straight
- Weight:
- 0.005 lb