This product requires certification to purchase.

7/8 x 1/2 in. S&D Drill Bit

Drillco

Series 1000A 7/8 x 1/2 in. S&D Drill Bit

  • Fast #
  • Part #D1000A156
  • Item #7784591
  • Manufacturer Part #1000A156
5 out of 5 Customer Rating
Brand image
Drillco

Series 1000A 7/8 x 1/2 in. S&D Drill Bit

  • Fast #
  • Part #D1000A156
  • Item #7784591
  • Manufacturer Part #1000A156
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Expands the capacity of a 1/2" portable drill chuck.
  • Common flute and overall length for minimal adjustment during tool changes.
  • Ideal for low and medium tensile strength materials.
  • Requires Certification

Specifications

Bit Length:
6
Bit Sizes:
7/8 in
Coating:
Bright
Collection:
Series 1000A
Color Finish Name:
Black
Drill Bit Type:
Silver and Deming Drill
Drilling Depth (in):
3 in
Length:
6 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Size:
1/2 in
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045996595314
Weight:
0.55 lb