This product requires certification to purchase.

1/4 in. Straight Jobber 118 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 100SE 1/4 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE116
  • Item #7919219
  • Manufacturer Part #100SE116
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 100SE 1/4 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE116
  • Item #7919219
  • Manufacturer Part #100SE116
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • Requires Certification

Specifications

Application:
General Purpose
Bit Length:
4
Bit Sizes:
1/4 in
Coating:
Black Oxide
Collection:
Series 100SE
Color Finish Name:
Black Oxide
Drill Bit Type:
Jobber
Drilling Depth (in):
2-3/4 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.041 lb