This product requires certification to purchase.

#4 x 4 in. Taper Hand Tap

You last purchased this on
 
Drillco

Series 2000 #4 x 4 in. Taper Hand Tap

  • Fast #
  • Part #D20A004ST
  • Item #7919412
  • Manufacturer Part #20A004ST
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 2000 #4 x 4 in. Taper Hand Tap

  • Fast #
  • Part #D20A004ST
  • Item #7919412
  • Manufacturer Part #20A004ST
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • Taper chamfer starts the thread square with the work piece. Recommended for through holes
  • Sizes: machine screw
  • Finish/Coating: Bright
  • Cat: taps
  • Size: 4
  • Overall length: 1-7/8 in
  • Requires Certification

Specifications

Application:
General Use
Collection:
Series 2000
Color Finish Name:
Bright
Length:
1-7/8 in
Material:
High Speed Steel
Size:
4 in-36
Tap Size:
4 in
Tool Type:
Hand Tap
Weight:
0.006 lb