This product requires certification to purchase.

9/16 x 9/16 in. Plug Hand Tap

You last purchased this on
 
Drillco

Series 2000 9/16 x 9/16 in. Plug Hand Tap

  • Fast #
  • Part #D20A136CP
  • Item #7919434
  • Manufacturer Part #20A136CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 2000 9/16 x 9/16 in. Plug Hand Tap

  • Fast #
  • Part #D20A136CP
  • Item #7919434
  • Manufacturer Part #20A136CP
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • Plug chamfer is generally used in through holes, and most blind holes
  • Sizes: fractional
  • Finish/Coating: Bright
  • Size: 9/16 in
  • Overall length: 9/16 in
  • Requires Certification

Specifications

Application:
General Use
Collection:
Series 2000
Color Finish Name:
Bright
Length:
9/16 in
Material:
High Speed Steel
Size:
9/16 in-12
Tap Size:
9/16 in
Tool Type:
Hand Tap
Weight:
0.146 lb