#0 - 3/16 in. T-Handle Tap Wrench
Series 2000TW #0 - 3/16 in. T-Handle Tap Wrench
Product Details
Product Details
- Designed for hand tapping in tight spaces, or where extra reach is required.
- This tap wrench can also be used to turn other tools such as Reamers or screw extractors.
- For sizes #0 - 3/16"
Specifications
- Application:
- Tapping
- Collection:
- Series 2000TW
- Color Finish Name:
- Bright
- Material:
- Carbon Steel
- Maximum Capacity:
- 3/16 in
- Pipe Capacity:
- #0 - 3/16 in
- Tool Type:
- Tap Wrench
- Weight:
- 0.149 lb