This product requires certification to purchase.

1/2 x 2-1/8 in. Hand Pipe Tap

You last purchased this on
 
Drillco

Series 2900 1/2 x 2-1/8 in. Hand Pipe Tap

  • Fast #
  • Part #D290A132
  • Item #1225211
  • Manufacturer Part #290A132
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 2900 1/2 x 2-1/8 in. Hand Pipe Tap

  • Fast #
  • Part #D290A132
  • Item #1225211
  • Manufacturer Part #290A132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap
  • Multi-flute design allows for fast and easy chip clearance
  • Sizes: fractional
  • Finish/Coating: Bright
  • Cat: taps
  • Size: 1/2 in
  • Overall length: 3-1/8 in
  • Requires Certification

Specifications

Application:
Metal
Collection:
Series 2900
Color Finish Name:
Bright
Length:
3-1/8 in
Material:
High Speed Steel
Size:
1/2 in-14
Tap Size:
1/2 in
Tool Type:
Pipe Tap
Weight:
0.279 lb