1 x 2-1/8 in. Hand Pipe Tap
Series 2900 1 x 2-1/8 in. Hand Pipe Tap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap
- Multi-flute design allows for fast and easy chip clearance
- Sizes: fractional
- Finish/Coating: Bright
- Cat: taps
- Size: 1 in
- Overall length: 3-3/4 in
Specifications
- Application:
- Metal
- Collection:
- Series 2900
- Color Finish Name:
- Bright
- Length:
- 3-3/4 in
- Material:
- High Speed Steel
- Size:
- 1 in-11
- Tap Size:
- 1 in
- Tool Type:
- Pipe Tap
- Weight:
- 0.896 lb