This product requires certification to purchase.

5/8 x 1/2 in. 3-flat Spiral Reaming Bit

You last purchased this on
 
Drillco

Series 4275N 5/8 x 1/2 in. 3-flat Spiral Reaming Bit

  • Fast #
  • Part #D427N140
  • Item #7919114
  • Manufacturer Part #427N140
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 4275N 5/8 x 1/2 in. 3-flat Spiral Reaming Bit

  • Fast #
  • Part #D427N140
  • Item #7919114
  • Manufacturer Part #427N140
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Adapted for heavy-duty reaming as encountered in the fabrication of structural steel assemblies.
  • Tapered at the point to facilitate entering of holes which are out of alignment.
  • Spiral flute design with 3-flat shank.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
5/8 in
Collection:
Series 4275N
Color Finish Name:
Black/Gold
Drill Bit Type:
Spiral Flute Reamer
Drilling Depth (in):
4-1/2 in
Length:
6-3/8 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.35 lb