This product requires certification to purchase.

3/4 x 1-1/4 in. Annular Cutter

You last purchased this on
 
Drillco

Series 9200SE 3/4 x 1-1/4 in. Annular Cutter

  • Fast #
  • Part #D92SE216
  • Item #7919428
  • Manufacturer Part #92SE216
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 9200SE 3/4 x 1-1/4 in. Annular Cutter

  • Fast #
  • Part #D92SE216
  • Item #7919428
  • Manufacturer Part #92SE216
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust
  • Remove the periphery of the hole, ejecting a slug at the end of the cut
  • Requires Certification

Documents


Specifications

Bit Sizes:
1-1/4 in
Blade Material:
Cobalt
Collection:
Series 9200SE
Color Finish Name:
Bright
Drilling Depth (in):
2 in
Material:
High Speed Steel
Material Type:
M2
Shank Size:
3/4 in
Shank Style:
Round
Tool Type:
Annular Cutter
Weight:
0.45 lb