3 in. x 1000 ft. IPS SDR 11 HDPE Pressure Pipe
DriscoPlex®6400 3 in. x 1000 ft. IPS SDR 11 HDPE Pressure Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- Application:
- Gas
- Collection:
- DriscoPlex®6400
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- UL Listed:
- No