150 ft. x 1 in. IPS MDPE Pressure Gas Pipe in Yellow
DriscoPlex®6500 150 ft. x 1 in. IPS MDPE Pressure Gas Pipe in Yellow
Package Quantity Info:
Each: 1 Roll: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 80 psi pressure rated
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM D-678
- Application:
- Gas
- Collection:
- DriscoPlex®6500
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 1 in
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.120 in