3 in. x 250 ft. IPS SDR 11 Plastic Pressure Pipe
3 in. x 250 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 250 Case: 250 Pallet: 1750-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This medium density polyethylene (MDPE) PE2708 (PE2406) solution is solid yellow in color and an excellent choice for natural gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi.
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
- Application:
- Gas
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 3 in
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.318 in