This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #DRP103393
  • Item #10002538
  • Manufacturer Part #RP103393
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

  • Fast #
  • Part #DRP103393
  • Item #10002538
  • Manufacturer Part #RP103393
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Handle Material:
Plastic
Handle Type:
Knob
Height:
2-13/100 in
Material:
Plastic
Number of Handles:
Two Handle