This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant Single Handle Vessel Bathroom Sink Faucet Chbr

You last purchased this on
 

Dryden™ California Energy Commission Registered Lead Law Compliant Single Handle Vessel Bathroom Sink Faucet Chbr

  • Fast #
  • Part #D751TCZDST
  • Item #4636623
  • Manufacturer Part #751T-CZ-DST
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Dryden™ California Energy Commission Registered Lead Law Compliant Single Handle Vessel Bathroom Sink Faucet Chbr

  • Fast #
  • Part #D751TCZDST
  • Item #4636623
  • Manufacturer Part #751T-CZ-DST
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Optional A/C adapter EP73954 may be ordered separately
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
7-31/100 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
13-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
13 in
Spout Reach:
5-19/50 in
Spout Type:
Rigid
Supply Lines Included:
Yes
WaterSense Labeled:
Yes