Flush-Mount Dryer Wal Vent
Flush-Mount Dryer Wal Vent
Frequently Purchased Together
Product Details
Product Details
- The low profile DryerWallVent® is the superior, safer choice for venting dryer exhaust to the exterior
- The large opening and angled damper provide maximum airflow efficiency to minimize lint buildup
- Integrated magnets keep the damper closed when the dryer is not in use, keeping pests and elements on the outside
- The large vent opening provides easy access for cleaning and maintenance
- Improves dryer airflow efficiency and performance
- Built to last in the USA
- Primed finish is paintable to match your custom color palette
Documents
Specifications
- Color Finish Name:
- Primer
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 30 ga
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Material:
- Steel
- PipeTubing Size:
- 4 in
- Vent Duct Material:
- Galvalume
- Vent Duct Shape:
- Round
- Width:
- 2-1/2 in