This product requires certification to purchase.

Calcium Hypochlorite Granular 5 lb.

You last purchased this on
 
DryTec®

Calcium Hypochlorite Granular 5 lb.

  • Fast #
  • Part #A23203
  • Item #4879070
  • Manufacturer Part #23203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DryTec®

Calcium Hypochlorite Granular 5 lb.

  • Fast #
  • Part #A23203
  • Item #4879070
  • Manufacturer Part #23203
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for potable water applications
  • Fast dissolving granules provide effective sanitation and outstanding solution consistency
  • NSF Standard 60, Drinking Water Additives
  • Meets AWWA standard B300-05
  • Contains 68% calcium hypochlorite
  • Cyanuric acid free
  • Effective alternative to gas and liquid hypochlorite
  • Requires no storage tanks or secondary containment
  • Shelf Life: 2 years in ideal conditions
  • DOT HAZARDOUS - UPS/LTL fees & freight will be charged/non-cancelable & non-returnable
  • Requires Certification

Documents

Recommended Accessories


Specifications

AWWA:
AWWA B300-05
Material:
Chlorine
NSF:
NSF 60
NSF Certified:
Yes
Size:
5 lb