This product requires certification to purchase.

4 in. Drywall Anchor

You last purchased this on
 

4 in. Drywall Anchor

  • Fast #
  • Part #PED11FWAP
  • Item #4851722
  • Manufacturer Part #WSD0400110
5 out of 5 Customer Rating
You last purchased this on
 

4 in. Drywall Anchor

  • Fast #
  • Part #PED11FWAP
  • Item #4851722
  • Manufacturer Part #WSD0400110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Length:
4 in
Product Type:
Wall Anchor
Thread Length:
4
UL Listed:
No