Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Grey Phosphate
- Drive Type:
- Phillips
- Length:
- 1 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Screw
- Screw Head:
- Bugle Head
- Size:
- #6
- Thread Length:
- 1