1 in. 300# RF FLG A105 T8 RP BB FS Gate Valve
1 in. 300# RF FLG A105 T8 RP BB FS Gate Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
- API:
- API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
- ASTM:
- ASTM A105N, ASTM A182, ASTM A350
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Alloy Steel, Stellite®
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve