This product requires certification to purchase.

1 in. Forged Steel Standard Port Socket Weld x FPT Gate Valve

You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Standard Port Socket Weld x FPT Gate Valve

  • Fast #
  • Part #D4103A518G
  • Item #7272590
  • Manufacturer Part #4103-A5-18 1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Standard Port Socket Weld x FPT Gate Valve

  • Fast #
  • Part #D4103A518G
  • Item #7272590
  • Manufacturer Part #4103-A5-18 1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
ASTM:
ASTM A105N
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Welded
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Alloy Steel, Stellite®
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Gate Valve