This product requires certification to purchase.

2 in. Forged Steel Standard Port Flanged Gate Valve

You last purchased this on
 
DSI Forum Energy Technologies

2 in. Forged Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #D1131A818K
  • Item #7282232
  • Manufacturer Part #1131A818 2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

2 in. Forged Steel Standard Port Flanged Gate Valve

  • Fast #
  • Part #D1131A818K
  • Item #7282232
  • Manufacturer Part #1131A818 2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM:
ASTM A105N, ASTM A182, ASTM A193 B7M, ASTM A193 B8, ASTM A194 2HM
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Carbon Steel
MSS:
MSS SP-25, MSS SP-6
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite®
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
35.27 lb