1/2 in. Forged Steel Standard Port Threaded Gate Valve
1/2 in. Forged Steel Standard Port Threaded Gate Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- API:
- API 602
- ASTM:
- ASTM A105N
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite®
- Valve Size:
- 1/2 in
- Valve Type:
- Gate Valve