1 in. Socket Weld Forged Steel Bolted Body Piston Check Valve
Figure 4311 1 in. Socket Weld Forged Steel Bolted Body Piston Check Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
- Collection:
- Figure 4311
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Alloy Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1 in
- Valve Type:
- Piston Check Valve
- Weight:
- 5.73 lb