1 in. Forged Steel Reduced Port Female Socket Weld x Female Threaded Gate Valve
1 in. Forged Steel Reduced Port Female Socket Weld x Female Threaded Gate Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
- ASTM:
- ASTM A105N, ASTM A182, ASTM A193 B7M, ASTM A193 B8, ASTM A194 2HM
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Reduced Port
- Valve Seat Material:
- Alloy Steel, Stellite®
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve