6 in. Galvanized Mild Steel Backing Ring
6 in. Galvanized Mild Steel Backing Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- IAPMO Listed:
- No
- Material:
- Mild Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No