This product requires certification to purchase.

3 Ton - Heat Pump

You last purchased this on
 
Ducane

Lynx™ 4HP18V 3 Ton - Heat Pump

  • Fast #
  • Part #A4HP18V36P
  • Item #10053235
  • Manufacturer Part #4HP18V36P
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ducane

Lynx™ 4HP18V 3 Ton - Heat Pump

  • Fast #
  • Part #A4HP18V36P
  • Item #10053235
  • Manufacturer Part #4HP18V36P
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 18 SEER (17.1 SEER2) and 10 HSPF (8.5 HSPF2) efficiency ratings with matches that go beyond
  • Five total operating modes, three for cooling and two for heating, allow you to dial in your perfect balance of comfort and enhanced efficiency
  • Energy Star® certification means you could be eligible for money-saving rebates
  • QuickLink™ inverter technology uses intelligent algorithms to deliver a performance fit and fine-tuned temperature control with the widest range of indoor equipment in its class
  • Variable speed compressors run only at the speeds needed, delivering consistent comfort with enhanced dehumidification and less than half the sound you typically hear from a 14 SEER single-stage air conditioner
  • Omniguard® total corrosion protection technology helps protect against corrosive elements extending the life of your unit for years to come
  • Quiet Shift™ technology reduces operating sounds when the unit goes into defrost mode to remove frost and ice buildup, so you get better performance with minimal noise and less maintenance
  • Clean sweep defrost uses on-demand cycles and clears frost from the bottom up, ensuring coils are thoroughly cleared and helps ensure the unit heating your home rather than thawing the coil
  • Heavy-duty compressor sound blanket lowers operating noise, so you can enjoy peace and quiet
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
15.3, 2.8, 21.9, 35
Application:
Residential
BTU:
36000
BTU Heat Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
Lynx™ 4HP18V
Compressor Type:
Inverter
Decibel Rating (dB):
74 dB
Depth:
31-1/4 in
EER2:
11.7
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
HSPF:
10.0
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
33-3/4 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
18.0
SEER2:
19.0
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
29-19/50 in