This product requires certification to purchase.

20 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

You last purchased this on
 
Midwest Metal Fabricators

20 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #GSPIP262010
  • Item #1260146
5 out of 5 Customer Rating
You last purchased this on
 
Midwest Metal Fabricators

20 in x 120 in 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #GSPIP262010
  • Item #1260146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Diameter:
20 in
Duct Size:
20 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Spiral