This product requires certification to purchase.

10 in. 24 ga Spiral Coupling

You last purchased this on
 
Duct Connection

10 in. 24 ga Spiral Coupling

  • Fast #
  • Part #GSPIC10
  • Item #772241
5 out of 5 Customer Rating
You last purchased this on
 
Duct Connection

10 in. 24 ga Spiral Coupling

  • Fast #
  • Part #GSPIC10
  • Item #772241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stitch welded seam
  • Requires Certification

Specifications

Diameter:
10 in
Gauge (metal):
24 ga
Height:
4 in
Material:
Steel
Vent Duct Shape:
Round