Duct Square-To-Round
Duct Square-To-Round
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 8 in
- Duct Size:
- 12 in x 12 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 12 in