This product requires certification to purchase.

Duct Square-To-Round

You last purchased this on
 

Duct Square-To-Round

  • Fast #
  • Part #SHMCB26UUSPG
  • Item #4040365
  • Manufacturer Part #5457.060605-26
4.9 out of 5 Customer Rating
You last purchased this on
 

Duct Square-To-Round

  • Fast #
  • Part #SHMCB26UUSPG
  • Item #4040365
  • Manufacturer Part #5457.060605-26
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Duct Size:
6 in x 6 in x 5 in
Gauge (metal):
26 ga
Height:
4 in
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
6 in