Duct Square-To-Round
Duct Square-To-Round
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 12 in x 6 in x 6 in
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in