This product requires certification to purchase.

Duct Square-To-Round

You last purchased this on
 

Duct Square-To-Round

  • Fast #
  • Part #SHMIBR612XXP
  • Item #3869013
  • Manufacturer Part #640R61288
3.7 out of 5 Customer Rating
You last purchased this on
 

Duct Square-To-Round

  • Fast #
  • Part #SHMIBR612XXP
  • Item #3869013
  • Manufacturer Part #640R61288
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • #640R6 Register box
  • 4 in. tall without snap-rail flange
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Duct S-T-R Type:
Register Box
Duct Size:
12 in x 8 in x 8 in
Height:
4 in
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8 in