Duct Square-To-Round
Duct Square-To-Round
Frequently Purchased Together
Product Details
Product Details
- Square to round boot
- Galvanized steel
Documents
Specifications
- Diameter:
- 18 in
- Duct Size:
- 10-1/2 in x 23 in x 18 in
- Length:
- 10-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 23 in