Ductile Iron 90° Bend
Ductile Iron 90° Bend
Package Quantity Info:
Each: 1 Inner Pack: 70 Case: 140 Pallet: 5040-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-536
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No