This product requires certification to purchase.

1 in. x 200 ft. 26 ga Steel Hanger Strap

You last purchased this on
 
Ductmate

1 in. x 200 ft. 26 ga Steel Hanger Strap

  • Fast #
  • Part #D1BSTGA26
  • Item #1476037
  • Manufacturer Part #1BSTGA26
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

1 in. x 200 ft. 26 ga Steel Hanger Strap

  • Fast #
  • Part #D1BSTGA26
  • Item #1476037
  • Manufacturer Part #1BSTGA26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Convenient carrying handle
  • Easy to dispense box design
  • Standard galvanized
  • Available in stainless
  • Perfect for small or difficult installations
  • Requires Certification

Documents


Specifications

Application:
Heating, Air Conditioning
Coating:
Galvanized
Color Finish Category:
Neutrals
Color Finish Name:
Metallic
Gauge (metal):
26 ga
Length:
200 ft
Material:
Steel
Product Type:
Hanger Strap
Width:
1 in