1 x 3/8 in. Galvanized Steel Carriage Bolt and Nut
1 x 3/8 in. Galvanized Steel Carriage Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- BDC35, D3A, DC35
- Length:
- 1 in
- Material:
- Metal
- Product Type:
- Carriage Bolt and Nut
- UPC:
- 747548000085