This product requires certification to purchase.

120 in. 28 ga Galvanized Steel S Cleat

You last purchased this on
 
Ductmate

120 in. 28 ga Galvanized Steel S Cleat

  • Fast #
  • Part #DHS1GA28
  • Item #771433
  • Manufacturer Part #HSGA28
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

120 in. 28 ga Galvanized Steel S Cleat

  • Fast #
  • Part #DHS1GA28
  • Item #771433
  • Manufacturer Part #HSGA28
4.4 out of 5 Customer Rating

X Points
per 10 FOOT
$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Galvanized Stainless Steel or Aluminum
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
28 ga
Length:
120 in
Material:
Steel
Width:
1 in