100 ft. Double Wall Acoustical Vane
100 ft. Double Wall Acoustical Vane
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 4-1/2 in