11 oz. Fiberseal Water Base Duct Seal
11 oz. Fiberseal Water Base Duct Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low, medium and high pressure applications
- For use on metal duct or flexible ductwork
- Bridging larger gaps
- Fiber reinforced
- Indoor or outdoor application
- Excellent adhesion
- Excellent flexibility
- UL 181B-M listed
- UL 723 Classified
- Conforms to the requirements of NFPA 90A and 90B
Specifications
- Application:
- Indoor, Outdoor
- CARB OTC LEED Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 11 oz
- UPC:
- 747548000115