This product requires certification to purchase.

2 in. 22 ga Lock Rail System

You last purchased this on
 
Ductmate

2 in. 22 ga Lock Rail System

  • Fast #
  • Part #D2ERGA22
  • Item #1607581
  • Manufacturer Part #2ERGA22
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

2 in. 22 ga Lock Rail System

  • Fast #
  • Part #D2ERGA22
  • Item #1607581
  • Manufacturer Part #2ERGA22
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economic means to install a variety of double wall rail and vane
  • Easily attaches vane to rail without the use of fasteners, no special tools required
  • Requires Certification

Specifications

Gauge (metal):
22 ga
Length:
10 ft
Material:
Steel
Width:
2 in