This product requires certification to purchase.

2 x 10 in. Locking Rail System

You last purchased this on
 
Ductmate

2 x 10 in. Locking Rail System

  • Fast #
  • Part #D2PRGA24
  • Item #771342
  • Manufacturer Part #2PRGA24
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

2 x 10 in. Locking Rail System

  • Fast #
  • Part #D2PRGA24
  • Item #771342
  • Manufacturer Part #2PRGA24
3.3 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-locking turning vane and rail system
  • Assembles quickly and easily with no special tools and no mechanical fasteners required
  • Available Galvanized, Stainless Steel & Aluminum
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
10 ft
Material:
Steel
Width:
2 in