This product requires certification to purchase.

20 ft. 20 ga Galvanized Steel Duct Flange

You last purchased this on
 
Ductmate

20 ft. 20 ga Galvanized Steel Duct Flange

  • Fast #
  • Part #DWJ10GA
  • Item #1293359
  • Manufacturer Part #WJ10GA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

20 ft. 20 ga Galvanized Steel Duct Flange

  • Fast #
  • Part #DWJ10GA
  • Item #1293359
  • Manufacturer Part #WJ10GA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong and virtually leak free
  • Simple to install
  • No additional sealing required
  • Available in specialty metals
  • Consistent connections
  • Requires Certification

Specifications

ASTM:
ASTM A653
Brand Model Compatibility:
WHC Corners
Gauge (metal):
20 ga
Length:
20 ft
Material:
Steel