25 ft. 24 ga Galvanized Steel Duct Flange
25 ft. 24 ga Galvanized Steel Duct Flange
Package Quantity Info:
Foot: 1 Roll: 20 Case: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A653
- Brand Model Compatibility:
- DJR, DBJR Corners
- Gauge (metal):
- 24 ga
- Length:
- 25 ft
- Material:
- Steel